08B-2/Z=39 NR. PD09039
Description
SATI 08B-2/Z=39 NR. PD09039
Part # 08B-2/Z=39 NR. PD09039
BDI # 1405143
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
08B-1/Z=39 NR. PS09039
Description
SATI 08B-1/Z=39 NR. PS09039
Part # 08B-1/Z=39 NR. PS09039
BDI # 1405428
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.494
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
40B39F X 15/16
Description
40B39F X 15/16 ; POR FINISH BORE SPROCKET
Part # 40B39F X 15/16
BDI # 914675
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Finished Bore