06B-1/Z=66 NR. CS05066
Description
SATI 06B-1/Z=66 NR. CS05066
Part # 06B-1/Z=66 NR. CS05066
BDI # 840190
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.881
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.055
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
200.18
Mounting Method:
Rough Bore