10B-1/Z=39 NR. PS10039
Description
SATI 10B-1/Z=39 NR. PS10039
Part # 10B-1/Z=39 NR. PS10039
BDI # 1405462
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore
50BS39 1-5/8
Description
50BS39 1-5/8 SPROCKET ; 1-5/8IN BORE 39 TEETH STEEL 1 STRAND
Part # 50BS39 1-5/8
BDI # 21536010
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
50BS39 1
Description
50BS39 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS39 1
BDI # 621626
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Global Part Number GPN:
33219
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
50B39H
Description
50B39H ROLLER CHAIN SPROCKET ; 5/8" P 16T W/HARDENED TOOTH
Part # 50B39H
BDI # 24344407
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571689
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Bushed