Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 8

Next

Compare
24B-1/Z=16 NR. PS14016

COMPARE

24B-1/Z=16 NR. PS14016

Description
SATI 24B-1/Z=16 NR. PS14016

SATI

Part # PS14016

BDI # 17006970

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
24B-2/Z=16 NR. PD14016

COMPARE

24B-2/Z=16 NR. PD14016

Description
SATI 24B-2/Z=16 NR. PD14016

SATI

Part # PD14016

BDI # 20073426

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B16X75MM 20X4.9MM KW 2SS

COMPARE

H120B16X75MM 20X4.9MM KW 2SS

Description
H120B16 X 75MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES

TSUBAKI

Part # H120B16X75MM 20X4.9MM KW 2SS

BDI # 22854797

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B16F X 2-7/8

COMPARE

H120B16F X 2-7/8

Description
H120B16 X 2-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 2-7/8IN BORE

TSUBAKI

Part # H120B16F X 2-7/8

BDI # 21971670

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B16F X 3-1/4

COMPARE

H120B16F X 3-1/4

Description
H120B16 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 3-1/4IN BORE

TSUBAKI

Part # H120B16F X 3-1/4

BDI # 21971672

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY