083-1/Z=54 NR. CS07054
Description
SATI 083-1/Z=54 NR. CS07054
Part # 083-1/Z=54 NR. CS07054
BDI # 1404767
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.6
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.819
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
218.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.6
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.819
Pitch Diameter - Millimeter:
218.43
Mounting Method:
Rough Bore