140B15H X 3-7/16KW SS
Description
140B15H X 3-7/16KW SS SPROCKET ; 1-3/4" PITCH 3-7/16" BORE 15-TEETH
Part # 140B15H X 3-7/16KW SS
BDI # 21462728
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
140B15H X 3-7/16 KW 2SS
Description
140B15H X 3-7/16 KW 2SS SPROCKET
Part # 140B15H X 3-7/16 KW 2SS
BDI # 26368093
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
D140B15H X 2-15/16
Description
D140B15H X 2-15/16 CHAIN SPROCKET ; 9.28IN OD X 3.75IN LTB X 1-3/4IN P STEEL
Part # D140B15H X 2-15/16
BDI # 21574704
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
HA140B15 X 2-7/8IN 3/4X3/8 KW
Description
HA140B15 X 2-7/8IN 3/4X3/8 KW CHN SPRKT ; (1) 3/4IN DIA SS OVER KEYWAY
Part # HA140B15 X 2-7/8IN 3/4X3/8 KW
BDI # 25177030
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore