Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35843
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
PHS 100-1BH22
Description
PHS 100-1BH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH22
BDI # 24760211
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569751
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
2052A22H
Description
2052A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A22H
BDI # 17158921
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572876
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
H2052B22
Description
2052B22 ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # H2052B22
BDI # 17159045
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572222
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore