Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
H100B22 PER DWG TRF080507-14 DET 52

COMPARE

H100B22 PER DWG TRF080507-14 DET 52

Description
H100B22 PER DWG TRF080507-14 DET 52 ; PER DWG EXCEPT STD HOD & LTB SPROCKET

TSUBAKI

Part # H100B22 PER DWG TRF080507-14 DET 52

BDI # 25831797

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.784

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.444
Pitch Diameter - Millimeter: 223.114
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H20BA22

COMPARE

H20BA22

Description
20BA22 ; POR SB 32MM HARDENED SPROCKET

TSUBAKI

Part # H20BA22

BDI # 921481

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.783
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 9.444
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 223.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B22H X 2-15/16

COMPARE

D100B22H X 2-15/16

Description
D100B22H X 2-15/16 SPROCKET ; 9.444" OD X3-3/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B22H X 2-15/16

BDI # 21472684

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.784

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.444
Pitch Diameter - Millimeter: 223.114
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2BH22

COMPARE

PHS 20B-2BH22

Description
PHS 20B-2BH22 ROLLER CHAIN SPROCKET

SKF

Part # PHS 20B-2BH22

BDI # 1286825

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.783

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.444
Pitch Diameter - Millimeter: 223.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
100TTA22-70-2

COMPARE

100TTA22-70-2

Description
100TTA22-70-2 TORQUE LIMITER SPROCKET ; TL700-2

TSUBAKI

Part # 100TTA22-70-2

BDI # 26380784

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.784
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.444
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 223.114
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY