40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
80SH11
Description
80SH11 ROLLER CHAIN SPROCKET ; 1" P 11T BORE FOR SH BUSHING
Part # 80SH11
BDI # 625373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31137
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
60BS15HT 1 3/16
Description
60BS15HT 1 3/16 ROLLER CHAIN SPROCKET ; 3/4" P 15T HT 1-3/16" BORE
Part # 60BS15HT 1 3/16
BDI # 622781
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
33803
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
08A23
Description
08A23 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T 12MM PLAIN BORE A PLATE
Part # 08A23
BDI # 613313
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Simplex Type
Global Part Number GPN:
569514
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore