35B9
Description
35B9 ROLLER CHAIN SPROCKET ; 3/8" P 9T 3/8" MIN PLAIN BORE
Part # 35B9
BDI # 618959
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Global Part Number GPN:
36136
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
25B15
Description
25B15 ROLLER CHAIN SPROCKET ; 1/4" P 15T 1/4" MIN PLAIN BORE
Part # 25B15
BDI # 617865
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Global Part Number GPN:
36077
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.256
Global Part Number GPN:
36856
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.326
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore