100B36H X 2-15/16 KW
Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE
Part # 100B36H X 2-15/16 KW
BDI # 22084412
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
100B36H X 2-3/4
Description
100B36H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 36-TEETH
Part # 100B36H X 2-3/4
BDI # 21542274
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Simplex Type
Global Part Number GPN:
571104
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.053
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35921
Pitch Diameter - Millimeter:
356.946
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed