Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type
Global Part Number GPN:
569960
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
19.51
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.22
Other Features:
Simplex Type
Global Part Number GPN:
571023
Pitch Diameter - Millimeter:
495.55
Mounting Method:
Rough Bore
H160BTL30
Description
H160BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160BTL30
BDI # 24345974
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
2082B30H
Description
2082B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B30H
BDI # 17159030
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572402
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
160B30 X 3-15/16 1X1/2 KW 2SS
Description
160B30 X 3-15/16 1X1/2 KW 2SS SPROCKET ; POR 160ANSI 30 TEETH 3-5/8" BORE
Part # 160B30 X 3-15/16 1X1/2 KW 2SS
BDI # 23041080
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore