D120B42H 2-15/16 KW SS
Description
D120B42H 2-15/16 KW SS SPROCKET ; HARDEND TEETH DOUBLE SPROCKET FOR 120-2
Part # D120B42H 2-15/16 KW SS
BDI # 24096399
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
20.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.016
Other Features:
Simplex Type
Global Part Number GPN:
570091
Pitch Diameter - Millimeter:
515.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
20.305
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.016
Global Part Number GPN:
31395
Pitch Diameter - Millimeter:
515.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
20.956
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Rough Bore
H120CTL42
Description
H120CTL42 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT
Part # H120CTL42
BDI # 24345950
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed