D200B25 X 3-15/16 1X1/2IN KW MTO
Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T
Part # D200B25 X 3-15/16 1X1/2IN KW MTO
BDI # 25199648
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Finished Bore
D200B25
Description
D200B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B25
BDI # 607575
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Other Features:
Duplex Type
Global Part Number GPN:
30556
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
D180B28H X 2 RSB
Description
D180B28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180B28H X 2 RSB
BDI # 22381553
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
D180A28H X 2 RSB
Description
D180A28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A28H X 2 RSB
BDI # 22381541
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore