20B-3-65A
Description
20B-3-65A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004479
BDI # 18120802
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.457
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Rough Bore
20B-2-65A
Description
20B-2-65A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004385
BDI # 18120699
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.457
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Rough Bore
D20C65 MTO PER DWG Q#0313371-2
Description
D20C65 MTO PER DWG Q#0313371-2 SPROCKET
Part # D20C65 MTO PER DWG Q#0313371-2
BDI # 23280138
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Rough Bore
D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore