DMD-40-1R-50FT;D0008
Description
DMD-40-1R-50FT ; D0008 RLLR CHAIN ; 50FT/REEL
Part # 101954222; DMD-40-1R-50FT;D0008
BDI # 21485993
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-40-1 SOCOL BA1;D6522
Description
DMD-40-1 SOCOL BA1 ; D6522 CONN LINK ; NON RETURNABLE
Part # 101961519; DMD-40-1 SOCOL BA1;D6522
BDI # 21485987
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With B1-1H Attachment
Chain Series:
Standard
Internal Special Features:
No
DMD-40-1 SC CO LINK AP;D5375
Description
DMD-40-1 SC CO LINK AP ; D5375
Part # 101960416; DMD-40-1 SC CO LINK AP;D5375
BDI # 21486136
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-40-1R-10FT;D0007
Description
DMD-40-1R-10FT ; D0007 RLLR CHAIN ; 1/2" PT RIVETED CARBON STL 10FT/BOX
Part # 101954221; DMD-40-1R-10FT;D0007
BDI # 21485992
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-40-1RNP-10FT;D0384
Description
DMD-40-1RNP-10FT ; D0384 RLLR CHAIN ; 10FT/BOX NICKEL PLATED
Part # 101954687; DMD-40-1RNP-10FT;D0384
BDI # 20856408
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1