RS08B-2 SS CL
Description
RS08B-2 SS ROLLER CHAIN CONNECTOR LINK ; STAINLESS STEEL
Part # RS08B-2SSCL
BDI # 15070550
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
RS08B-2-CL
Description
RS08B-2CL CHAIN LINK ; 08B-2 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08B-2CL
BDI # 1405802
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602403
Chain Series:
Standard
Internal Special Features:
No
RS08B-2 SS RIV 10FT
Description
RS08B-2 SS RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RS08B-2SSRB
BDI # 22452806
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
RF08B-2 RIV 10FT
Description
RF08B-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RF08B-2RB
BDI # 22452804
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS08B-2 LAMBDA RIV 10FT
Description
RS08B-2 LM RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RS08B-2LAMRB
BDI # 22383033
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Lambda Series
Chain Series:
Standard
Internal Special Features:
Sintered Bushing