M1130120.00
Description
M1130120.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750RPM 34 TEFC 180V CONT 40C
Part # M1130120.00
BDI # 557485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.65
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.3 Ampere | SCR Drive
Mounting Method:
C-Face