24626-4098
Description
24626-4098 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24626-4098
BDI # 1321756
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
24626-4396
Description
24626-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24626-4396
BDI # 1321759
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24602-1892
Description
24602-1892 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24602-1892
BDI # 1320770
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
24610-5686
Description
24610-5686 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5686
BDI # 1321237
Features
Housing Bore - Millimeter:
405.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.984
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
13.622
Shaft Diameter - Millimeter:
345.999
Inch - Metric:
Inch
21702-4132
Description
21702-4132 OIL SEAL ; 356MM ID X 394MM OD X 19MM W LARGE BORE
Part # 21702-4132
BDI # 22821136
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch