370121A
Description
370121A OIL SEAL ; 4.8750" SHAFT 6.5060" OD 1.0000" WD
Part # 370121A
BDI # 1424550
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
370025A
Description
370025A OIL SEAL ; 4.6250" SHAFT 6.0080" OD 0.8400" WD
Part # 370025A
BDI # 1338342
Features
Housing Bore - Millimeter:
152.603
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
6.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
177.825
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
7.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199476
370043A
Description
370043A OIL SEAL ; 5.5" SHAFT X 7.132" OD X 1.1875" WD
Part # 370043A
BDI # 1338355
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
30.15
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.187
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
370028A
Description
370028A OIL SEAL ; 5" SHAFT X 6.2656" OD X 1.375" WD
Part # 370028A
BDI # 1338345
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch