24626-4396
Description
24626-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24626-4396
BDI # 1321759
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24610-5686
Description
24610-5686 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5686
BDI # 1321237
Features
Housing Bore - Millimeter:
405.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.984
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
13.622
Shaft Diameter - Millimeter:
345.999
Inch - Metric:
Inch
24600-3891
Description
24600-3891 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-3891
BDI # 1320586
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
21238-9280
Description
21238-9280 OIL SEAL ; NON RETURNABLE 360MM ID 425MM OD 21MM W
Part # 21238-9280
BDI # 22839362
Features
Housing Bore - Millimeter:
424.993
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.188
Shaft Diameter - Millimeter:
360.375
Inch - Metric:
Inch
24600-3050
Description
24600-3050 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-3050
BDI # 1320480
Features
Housing Bore - Millimeter:
445.008
Nominal Width - Millimeter:
24.003
Housing Bore - Inch:
17.52
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch