10114 / 1X1.983X0.313 CRWA1 R
Description
CRSEAL 10114 / 1X1.983X0.313 CRWA1 R ; DBL LIP SEAL
Part # 10114
BDI # 1242376
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180593
7410 / 0.75X0.999X0.125 HM14 R
Description
CRSEAL 7410 / 0.75X0.999X0.125 HM14 R ; SGL LIP SEAL
Part # 7410
BDI # 1413956
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603860
20X35X7 HMSA10 RG
Description
CRSEAL 20X35X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 20X35X7 HMSA10 RG
BDI # 1414818
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606685
35X52X7 HMSA10 RG
Description
CRSEAL 35X52X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 52MM HOUSING BORE
Part # 35X52X7 HMSA10 RG
BDI # 1256792
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607617
400550 / 55 VA R
Description
CRSEAL 400550 / 55 VA R V-RING SEAL ; 2.086X0.354 VR1 R
Part # 400550
BDI # 1244971