30X50X7 HMS5 V
Description
CRSEAL 30X50X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 30X50X7 HMS5 V
BDI # 1294649
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
12407 / 1.25X1.979X0.25 HM21 R
Description
CRSEAL 12407 / 1.25X1.979X0.25 HM21 R ; SGL LIP SEAL
Part # 12407
BDI # 1240757
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604595
34X52X8 HMS5 RG
Description
CRSEAL 34X52X8 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 34X52X8 HMS5 RG
BDI # 1257835
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607551
14824 / 1.5X1.983X0.25 CRWA1 R
Description
CRSEAL 14824 / 1.5X1.983X0.25 CRWA1 R ; DBL LIP SEAL
Part # 14824
BDI # 1242503
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603703
10123 / 1X2X0.25 CRW1 R
Description
CRSEAL 10123 / 1X2X0.25 CRW1 R LIP SEAL
Part # 10123
BDI # 1242377
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180594