25003-6967
Description
25003-6967 OIL SEAL ; LARGE BORE 438MM ID X 476MM OD X 19MM W
Part # 25003-6967
BDI # 22849317
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
25003-4190
Description
25003-4190 OIL SEAL ; LARGE BORE 432MM ID X 483MM OD X 21MM W
Part # 25003-4190
BDI # 22840127
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
25003-9581
Description
25003-9581 OIL SEAL ; LARGE BORE 451MM ID X 476MM OD X 13MM W
Part # 25003-9581
BDI # 22834263
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
18.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
17.75
Shaft Diameter - Millimeter:
450.85
Inch - Metric:
Inch
21086-4194
Description
21086-4194 OIL SEAL ; 445MM ID X 483MM OD X 17MM W LARGE BORE
Part # 21086-4194
BDI # 22823543
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
25003-6812
Description
25003-6812 OIL SEAL ; LARGE BORE 440MM ID X 478MM OD X 19MM W
Part # 25003-6812
BDI # 22819632
Features
Housing Bore - Millimeter:
478.079
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.822
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.322
Shaft Diameter - Millimeter:
439.979
Inch - Metric:
Inch