21238-4327
Description
21238-4327 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-4327
BDI # 22804014
Features
Housing Bore - Millimeter:
920.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
34
Shaft Diameter - Millimeter:
863.6
Inch - Metric:
Inch
21238-4550
Description
21238-4550 OIL SEAL ; 851MM ID X 914MM OD X 22MM W LARGE BORE
Part # 21238-4550
BDI # 22815503
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
21852-4550
Description
21852-4550 OIL SEAL ; 851MM ID X 914MM OD X 22MM W LARGE BORE
Part # 21852-4550
BDI # 22825892
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
24700-0536
Description
24700-0536 OIL SEAL ; 864MM ID X 914MM OD X 22MM W LARGE BORE
Part # 24700-0536
BDI # 22820960
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34
Shaft Diameter - Millimeter:
863.6
Inch - Metric:
Inch