8875 H1L2160
Description
8875 H1L2160 ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP 4.375 5.500 .563
Part # 8875 H1L2160
BDI # 18227035
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
10439 H1L21
Description
10439 H1L21 ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP 6.250 7.250 .438
Part # 10439 H1L21
BDI # 18222352
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
7186 H1L21 316SS
Description
7186 H1L21 316SS ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP
Part # 7186 H1L21 316SS
BDI # 19063215
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
1684 H1L21
Description
1684 H1L21 ROTARY LIP SEAL ; NON RETURNABLE EPDM LUP 5.500 6.750 .625
Part # 1684 H1L21
BDI # 18227426
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
0600 12737 L21
Description
0600 12737 L21 SPLIT LIP SEAL ; NON RETURNABLE NBR 6.000 7.000 .500
Part # 0600 12737 L21
BDI # 18222500
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Split
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch