21223-4639
Description
21223-4639 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21223-4639
BDI # 22804662
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
24700-0604
Description
24700-0604 OIL SEAL ; 1226MM ID X 1276MM ODX 22MM W LARGE BORE
Part # 24700-0604
BDI # 22814214
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
25006-6671
Description
25006-6671 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25006-6671
BDI # 22807976
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
50
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch
24743-0604
Description
24743-0604 OIL SEAL ; 1226MM ID X 1276MM ODX 22MM W LARGE BORE
Part # 24743-0604
BDI # 22809213
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
25003-4608
Description
25003-4608 OIL SEAL ; LARGE BORE 1219MM IDX1270MM OD X 25MM W
Part # 25003-4608
BDI # 22813887
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
50
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch