14X23X5-RLS35-S
Description
14X23X5-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 14X23X5-RLS35-S
BDI # 21942334
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
17X23X3-R2LS32-S
Description
17X23X3-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 17X23X3-R2LS32-S
BDI # 21942388
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
634384