Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.625
Shaft Diameter - Millimeter:
244.475
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199460
25006-4031
Description
25006-4031 OIL SEAL ; LARGE BORE 273MM ID X 324MM OD X 21MM W
Part # 25006-4031
BDI # 22814073
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
25006-4046
Description
25006-4046 OIL SEAL ; LARGE BORE 286MM ID X 324MM OD X 19MM W
Part # 25006-4046
BDI # 22823045
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
24700-7263
Description
24700-7263 OIL SEAL ; 292MM ID X 324MM OD X 16MM W LARGE BORE
Part # 24700-7263
BDI # 22810817
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.5
Shaft Diameter - Millimeter:
292.1
Inch - Metric:
Inch
24715-5465
Description
24715-5465 OIL SEAL ; 273MM ID X 324MM OD X 16MM W LARGE BORE
Part # 24715-5465
BDI # 22817812
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch