24667-5633
Description
24667-5633 OIL SEAL ; 296MM ID X 326MM OD X 16MM W LARGE BORE
Part # 24667-5633
BDI # 22841759
Features
Housing Bore - Millimeter:
326.009
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.653
Shaft Diameter - Millimeter:
295.986
Inch - Metric:
Inch