24700-4394
Description
24700-4394 OIL SEAL ; 360MM ID 400MM OD 18MM W
Part # 24700-4394
BDI # 22835575
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
21086-7849
Description
21086-7849 OIL SEAL ; 360MM ID 400MM OD 16MM W
Part # 21086-7849
BDI # 22813807
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
24610-1892
Description
24610-1892 OIL SEAL ; 360MM ID 400MM OD 20MM W
Part # 24610-1892
BDI # 22827515
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.748
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
24700-1892
Description
24700-1892 OIL SEAL ; 360MM ID 400MM OD 20MM W
Part # 24700-1892
BDI # 22827808
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
14.174
Shaft Diameter - Millimeter:
360.02
Inch - Metric:
Inch
24600-4394
Description
24600-4394 OIL SEAL ; 360MM ID 400MM OD 18MM W
Part # 24600-4394
BDI # 22846777
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch