24700-4512
Description
24700-4512 OIL SEAL ; 410MM ID X 450MM OD X 20MM W LARGE BORE
Part # 24700-4512
BDI # 22832224
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.142
Shaft Diameter - Millimeter:
410.007
Inch - Metric:
Inch
25006-2069
Description
25006-2069 OIL SEAL ; LARGE BORE 400MM ID X 450MM OD X 20MM W
Part # 25006-2069
BDI # 22814353
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
25003-2069
Description
25003-2069 OIL SEAL ; LARGE BORE 400MM ID X 450MM OD X 20MM W
Part # 25003-2069
BDI # 22838536
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24743-4429
Description
24743-4429 OIL SEAL ; NON RETURNABLE 400MM ID 450MM OD 19MM W
Part # 24743-4429
BDI # 22812937
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
19.329
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.761
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
21238-4169
Description
21238-4169 OIL SEAL ; 400MM ID X 450MM OD X 18MM W LARGE BORE
Part # 21238-4169
BDI # 22824804
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch