24600-5229
Description
24600-5229 OIL SEAL ; 600MM ID 630MM OD 22MM W
Part # 24600-5229
BDI # 22838221
Features
Housing Bore - Millimeter:
629.996
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
24.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch