25003-1112
Description
25003-1112 OIL SEAL ; LARGE BORE 610MM ID X 654MM OD X 20MM W
Part # 25003-1112
BDI # 22846215
Features
Housing Bore - Millimeter:
653.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
25.748
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
24.016
Shaft Diameter - Millimeter:
610.006
Inch - Metric:
Inch
24600-2505
Description
24600-2505 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24600-2505
BDI # 1320424
Features
Housing Bore - Millimeter:
653.999
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
25.748
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
24.567
Shaft Diameter - Millimeter:
624.002
Inch - Metric:
Inch