25003-1169
Description
25003-1169 OIL SEAL ; 685MM ID 710MM OD 13MM W
Part # 25003-1169
BDI # 22831186
Features
Housing Bore - Millimeter:
710.006
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
27.953
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26.968
Shaft Diameter - Millimeter:
684.987
Inch - Metric:
Inch
24700-3945
Description
24700-3945 OIL SEAL ; 670MM ID 710MM OD 20MM W
Part # 24700-3945
BDI # 22849549
Features
Housing Bore - Millimeter:
710.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
26.378
Shaft Diameter - Millimeter:
670.001
Inch - Metric:
Inch