72X86X7.5-R2LS32-S
Description
72X86X7.5-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 72X86X7.5-R2LS32-S
BDI # 21943496
Features
Housing Bore - Millimeter:
86
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
86
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
635166