Features
Housing Bore - Millimeter:
117.627
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
4.631
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
25003-3439
Description
25003-3439 HI-PERFORMANCE SEAL ; 89MM ID X 118MM OD X 13MM W
Part # 25003-3439
BDI # 22828227
Features
Housing Bore - Millimeter:
117.627
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.631
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
476124BULK
Description
476124BULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 476124BULK
BDI # 1344629
Features
Housing Bore - Millimeter:
117.627
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
4.631
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
3.687
Shaft Diameter - Millimeter:
93.65
Inch - Metric:
Inch
476341BULK
Description
476341BULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 476341BULK
BDI # 1344652
Features
Housing Bore - Millimeter:
117.627
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
4.631
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
476591NBULK
Description
476591NBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 476591NBULK
BDI # 1344669
Features
Housing Bore - Millimeter:
117.627
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
4.631
Solid or Split Seal:
Solid
Lip Material:
Polyacrylic
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
3.562
Shaft Diameter - Millimeter:
90.475
Inch - Metric:
Inch