380003A
Description
380003A OIL SEAL ; 4.7656" SHAFT 6.3180" OD 1.1320" WD
Part # 380003A
BDI # 1338658
Features
Housing Bore - Millimeter:
160.249
Nominal Width - Millimeter:
28.753
Housing Bore - Inch:
6.309
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
1.132
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch