24610-5335
Description
24610-5335 HI-PERFORMANCE SEAL ; 150MM ID 180MM OD 15MM W
Part # 24610-5335
BDI # 22816763
Features
Housing Bore - Millimeter:
179.984
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
7.086
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
5.905
Shaft Diameter - Millimeter:
149.987
Inch - Metric:
Inch
24702-5335
Description
24702-5335 HI-PERFORMANCE SEAL ; 150MM ID 180MM OD 14MM W
Part # 24702-5335
BDI # 22829605
Features
Housing Bore - Millimeter:
179.984
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
7.086
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150.012
Inch - Metric:
Inch
24700-5335
Description
24700-5335 HI-PERFORMANCE SEAL ; 150MM ID 180MM OD 14MM W
Part # 24700-5335
BDI # 22844233
Features
Housing Bore - Millimeter:
179.984
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
7.086
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150.012
Inch - Metric:
Inch
25003-3197
Description
25003-3197 HI-PERFORMANCE SEAL ; 145MM IDX180MM ODX16MM W
Part # 25003-3197
BDI # 22839916
Features
Housing Bore - Millimeter:
179.984
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
7.086
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.708
Shaft Diameter - Millimeter:
144.983
Inch - Metric:
Inch
25003-5335
Description
25003-5335 HI-PERFORMANCE SEAL ; NON-RETURNABLE 150MM IDX180MM ODX14MM W
Part # 25003-5335
BDI # 22845177
Features
Housing Bore - Millimeter:
179.984
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
7.086
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150.012
Inch - Metric:
Inch