370175A
Description
370175A OIL SEAL ; 7.125" SHAFT 8.758" OD 0.605" WD
Part # 370175A
BDI # 1338385
Features
Housing Bore - Millimeter:
222.453
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
8.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch