25003-5622
Description
25003-5622 OIL SEAL ; NON RETURNABLE 960MM ID 1011MM OD 21MM W
Part # 25003-5622
BDI # 22810315
Features
Housing Bore - Millimeter:
1011.225
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
39.812
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
37.812
Shaft Diameter - Millimeter:
960.425
Inch - Metric:
Inch
21700-1000
Description
21700-1000 ; 999MM ID X 1010MM OD LARGE BORE
Part # 21700-1000
BDI # 22801942
Features
Housing Bore - Millimeter:
1009.904
Nominal Width - Millimeter:
0
Housing Bore - Inch:
39.76
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
39.33
Shaft Diameter - Millimeter:
998.982
Inch - Metric:
Inch
Other Features:
Excluder Seal