1616-1800-48 HDS7 H
Description
CRSEAL 1616-1800-48 HDS7 H SGL LIP SEAL
Part # 1616-1800-48 HDS7 H
BDI # 22782293
Features
Housing Bore - Millimeter:
1800
Nominal Width - Millimeter:
48
Housing Bore - Inch:
70.866
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
63.622
Shaft Diameter - Millimeter:
1616
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
1610X1670X25 HSS5 H
Description
CRSEAL 1610X1670X25 HSS5 H SGL LIP SEAL
Part # 1610X1670X25 HSS5 H
BDI # 22780209
Features
Housing Bore - Millimeter:
1670
Nominal Width - Millimeter:
25
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
63.386
Shaft Diameter - Millimeter:
1610
Inch - Metric:
Metric
1732-1900-44 HDS7 H
Description
CRSEAL 1732-1900-44 HDS7 H SGL LIP SEAL
Part # 1732-1900-44 HDS7 H
BDI # 22782285
Features
Housing Bore - Millimeter:
1900
Nominal Width - Millimeter:
44
Housing Bore - Inch:
74.803
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
68.189
Shaft Diameter - Millimeter:
1732
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
556395 / 73.171X75.671X0.925 HS8 H
Description
CRSEAL 556395/ 73.171X75.671X0.925 HS8 H ; SGL LIP SEAL
Part # 556395
BDI # 22779257
Features
Housing Bore - Millimeter:
1922.043
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
75.671
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
73.171
Shaft Diameter - Millimeter:
1858.543
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21712-1900
Description
21712-1900 OIL SEAL ; NON RETURNABLE 1855MM ID X 1905MM OD
Part # 21712-1900
BDI # 22814737
Features
Housing Bore - Millimeter:
1905
Housing Bore - Inch:
75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
73.03
Shaft Diameter - Millimeter:
1854.962
Inch - Metric:
Inch
Other Features:
Excluder Seal