2632-2800-48 HDS7 H
Description
CRSEAL 2632-2800-48 HDS7 H SGL LIP SEAL
Part # 2632-2800-48 HDS7 H
BDI # 22782277
Features
Housing Bore - Millimeter:
2800
Nominal Width - Millimeter:
48
Housing Bore - Inch:
110.236
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
103.622
Shaft Diameter - Millimeter:
2632
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
557624 / 115.03X118.585X1 HSA7C D
Description
CRSEAL 557624 / 115.03X118.585X1 HSA7C D ; DBL LIP SEAL
Part # 557624
BDI # 22779887
Features
Housing Bore - Millimeter:
3012.059
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
118.585
Solid or Split Seal:
Split
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
115.03
Shaft Diameter - Millimeter:
2921.762
Inch - Metric:
Inch
556981 / 121.5X123X0.75 HS8 R
Description
CRSEAL 556981 / 121.5X123X0.75 HS8 R ; SGL LIP SEAL
Part # 556981
BDI # 1254078
Features
Housing Bore - Millimeter:
3124.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
123
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
121.5
Shaft Diameter - Millimeter:
3086.1
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
557682 / 124.566X0.813X1.102 CT1 R
Description
CRSEAL 557682/ 124.566X0.813X1.102 CT1 R ; SGL LIP SEAL
Part # 557682
BDI # 22780011
Features
Housing Bore - Millimeter:
3189.478
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
125.57
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
124.566
Shaft Diameter - Millimeter:
3163.976
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
3115.132
Housing Bore - Inch:
122.643
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
120.979
Shaft Diameter - Millimeter:
3072.867
Inch - Metric:
Inch