24743-0404
Description
24743-0404 OIL SEAL ; 565MM ID 616MM OD 22MM W
Part # 24743-0404
BDI # 22816415
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
25003-0506
Description
25003-0506 OIL SEAL ; 575MM ID 613MM OD 13MM W
Part # 25003-0506
BDI # 22820775
Features
Housing Bore - Millimeter:
612.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
24.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
22.625
Shaft Diameter - Millimeter:
574.675
Inch - Metric:
Inch
25003-5595
Description
25003-5595 OIL SEAL ; 592MM ID 617MM OD 13MM W
Part # 25003-5595
BDI # 22823629
Features
Housing Bore - Millimeter:
617.22
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
24.3
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
23.3
Shaft Diameter - Millimeter:
591.82
Inch - Metric:
Inch
24700-0411
Description
24700-0411 OIL SEAL ; 572MM ID 616MM OD 19MM W
Part # 24700-0411
BDI # 22832237
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
21238-3763
Description
21238-3763 OIL SEAL ; 559MM ID 616MM OD 22MM W
Part # 21238-3763
BDI # 22837142
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch