524219 / 33.688X0.813X1.25 CT1 R
Description
CRSEAL 524219 / 33.688X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524219 / 33.688X0.813X1.25 CT1 R
BDI # 1253508
Features
Housing Bore - Millimeter:
881.075
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
34.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
33.688
Shaft Diameter - Millimeter:
855.675
Inch - Metric:
Inch
840X880X23 HDS2 V
Description
CRSEAL 840X880X23 HDS2 V SGL LIP SEAL
Part # 840X880X23 HDS2 V
BDI # 22779091
Features
Housing Bore - Millimeter:
880
Nominal Width - Millimeter:
23
Housing Bore - Inch:
34.646
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
33.071
Shaft Diameter - Millimeter:
840
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3300331 / 33X34.625X0.75 HDS2 R
Description
CRSEAL 3300331 / 33X34.625X0.75 HDS2 R ; SINGLE LIP SEAL
Part # 3300331 / 33X34.625X0.75 HDS2 R
BDI # 1250711
Features
Housing Bore - Millimeter:
879.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185340
3231538 / 32.312X34.5X0.984 HDS7K V
Description
CRSEAL 3231538/32.312X34.5X0.984 HDS7K V ; SGL LIP SEAL
Part # 3231538 / 32.312X34.5X0.984 HDS7K V
BDI # 22779803
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.312
Shaft Diameter - Millimeter:
820.725
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
3250692 / 32.5X34.449X0.787 HDS2 V
Description
CRSEAL 3250692/ 32.5X34.449X0.787 HDS2 V ; SGL LIP SEAL
Part # 3250692 / 32.5X34.449X0.787 HDS2 V
BDI # 22780275
Features
Housing Bore - Millimeter:
875.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
34.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock