24700-0584
Description
24700-0584 OIL SEAL ; 1029MM ID X 1080MM ODX 22MM W LARGE BORE
Part # 24700-0584
BDI # 22827088
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21238-4468
Description
21238-4468 OIL SEAL ; NON RETURNABLE 1029MM ID 1080MM OD
Part # 21238-4468
BDI # 22810341
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21247-4468
Description
21247-4468 OIL SEAL ; NON RETURNABLE 1029MM ID 1080MM OD
Part # 21247-4468
BDI # 22828470
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21238-8599
Description
21238-8599 OIL SEAL ; NON RETURNABLE 1016MM ID 1080MM OD
Part # 21238-8599
BDI # 22831241
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
42.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
25003-5873
Description
25003-5873 OIL SEAL ; LARGE BORE 1041MM IDX1080MM OD X 19MM W
Part # 25003-5873
BDI # 22849335
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
42.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
41
Shaft Diameter - Millimeter:
1041.4
Inch - Metric:
Inch