25003-6258
Description
25003-6258 HI-PERFORMANCE SEAL ; 176MM ID X 205MM OD X 13MM W
Part # 25003-6258
BDI # 22826328
Features
Housing Bore - Millimeter:
204.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.938
Shaft Diameter - Millimeter:
176.225
Inch - Metric:
Inch
25003-9262
Description
25003-9262 HI-PERFORMANCE SEAL ; NON RETURNABLE 179MM IDX205MM OD
Part # 25003-9262
BDI # 22835365
Features
Housing Bore - Millimeter:
204.775
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.063
Shaft Diameter - Millimeter:
179.4
Inch - Metric:
Inch
25003-3216
Description
25003-3216 HI-PERFORMANCE SEAL ; NON RETURNABLE 175MM IDX205MM ODX14MM W
Part # 25003-3216
BDI # 22813097
Features
Housing Bore - Millimeter:
204.775
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
8.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch