25003-3094
Description
25003-3094 HI-PERFORMANCE SEAL ; NON-RETURNABLE 178MM IDX208MM ODX16MM W
Part # 25003-3094
BDI # 22813834
Features
Housing Bore - Millimeter:
207.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
25003-7812
Description
25003-7812 HI-PERFORMANCE SEAL ; NON-RETURNABLE 183MM IDX208MM ODX13MM W
Part # 25003-7812
BDI # 22811873
Features
Housing Bore - Millimeter:
207.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.188
Shaft Diameter - Millimeter:
182.575
Inch - Metric:
Inch