21699-3935
Description
21699-3935 OIL SEAL ; NON-RETURNABLE 216MM ID 241MM OD 16MM W
Part # 21699-3935
BDI # 22835323
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
21699-3606
Description
21699-3606 OIL SEAL ; NON-RETURNABLE 210MM ID 241MM OD 16MM W
Part # 21699-3606
BDI # 22839440
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
21699-3600
Description
21699-3600 OIL SEAL ; NON-RETURNABLE 203MM ID 241MM OD 16MM W
Part # 21699-3600
BDI # 22840981
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
25010-6383
Description
25010-6383 OIL SEAL ; NON-RETURNABLE 216MM ID 241MM OD 13MM W
Part # 25010-6383
BDI # 22808961
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
21247-3921
Description
21247-3921 OIL SEAL ; NON-RETURNABLE 203MM ID 241MM OD 17MM W
Part # 21247-3921
BDI # 22820175
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch