25003-5613
Description
25003-5613 OIL SEAL ; NON-RETURNABLE 455MM ID 493MM OD 19MM W
Part # 25003-5613
BDI # 22839898
Features
Housing Bore - Millimeter:
492.76
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.4
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.9
Shaft Diameter - Millimeter:
454.66
Inch - Metric:
Inch
25003-2499
Description
25003-2499 OIL SEAL ; NON-RETURNABLE 442MM ID 493MM OD 21MM W
Part # 25003-2499
BDI # 22832203
Features
Housing Bore - Millimeter:
492.76
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
19.4
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
17.4
Shaft Diameter - Millimeter:
441.96
Inch - Metric:
Inch